Zoro Homepage

Moisturizing Lotion, 6 oz., PK12

  • Mfr # 48231

  • Zoro # G5033061


product price: $40.19
/ea
Sold in multiples of 12 for $482.28

Key Features

Size
6 oz
Formula
Vitamin Enriched
Fragrance
Fragrance Free
Hygiene Form
Liquid
Packaging Type
Squeeze Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48231
Zoro #
G5033061
UPC #
347682482312
Country of Origin
Canada

Dimensions

Size
6 oz
Container Size
6 oz

Details

Item
Hand and Body Lotion
Formula
Vitamin Enriched
Fragrance
Fragrance Free
Hygiene Form
Liquid
Packaging Type
Squeeze Bottle
Hygiene Properties
Vitamin Enriched
Requires Dispenser
No
Hygiene Series
None
Color
White
Package Type
Bottle
Container Type
Squeeze Bottle
Form
Liquid
Product Type
Hand and Body Lotion

Description

Hand and Body Lotion, Container Type Squeeze Bottle, Series Not Applicable, Container Size 6 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Vitamin Enriched, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand and Body Lotion, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.