Moisturizing Lotion, 6 oz., PK12
Mfr # 48826
Zoro # G5033025
product price: $47.39
/eaSold in multiples of 12 for $568.68
Key Features
Size
6 oz
Formula
Vitamin Enriched
Fragrance
Fragrance Free
Requires Dispenser
No
Package Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48826
Zoro #
G5033025
UPC #
347682488260
Country of Origin
Canada
Dimensions
Size
6 oz
Container Size
6 oz
Details
Item
Hand and Body Lotion
Formula
Vitamin Enriched
Fragrance
Fragrance Free
Requires Dispenser
No
Package Type
Bottle
Hygiene Series
None
Hygiene Form
Liquid
Hygiene Properties
Vitamin Enriched
Color
White
Packaging Type
Squeeze Bottle
Container Type
Squeeze Bottle
Form
Liquid
Product Type
Hand and Body Lotion
Description
Hand and Body Lotion, Container Type Squeeze Bottle, Series Not Applicable, Container Size 6 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Vitamin Enriched, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand and Body Lotion, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.