Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Syringe Filler, 6 oz. Capacity

  • Mfr # 75-033

  • Zoro # G1824719


product price: $7.99
/ea

Key Features

Used For
Battery Water
Capacity
6 oz. with 6� Flex Spout
Handle Material
Rubber
Application
Ideal for All Fluids, Including Battery Acid
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-033
Zoro #
G1824719
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
6 in
Size
6 in
Overall Length
6 in
Overall Diameter
9/16 in
Overall Width
11 3/4 in

Details

Item
Battery Syringe Filler
Used For
Battery Water
Capacity
6 oz. with 6� Flex Spout
Handle Material
Rubber
Application
Ideal for All Fluids, Including Battery Acid
Capacity (In.)
6 in
Function
Filling Batteries
Type
Filler, Battery, Syringe, Visual Pack
Features
Rubber Bulb Remains Pliable in Cold Weather; 10 Per Master.
Fits
Ideal for All Fluids Including Battery Acid
Tool Type
Battery Filler
Material
Rubber

Description

Battery Syringe Filler, Application Filling Battery Fluid, Tool Type Battery Filler, Material Rubber, Overall Length 6 in, Overall Diameter 9/16 in, Overall Width 11 3/4 in, Capacity 6 oz, Handle Material Rubber, Size 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.