Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 4 qt., Steel, Silver

  • Mfr # 75-017

  • Zoro # G3961618


product price: $17.69
/ea

Key Features

Material
Steel
Height
8 3/4 in
Spout Outside Dia.
8 3/4 in
Color
Silver
Flow Capacity
112 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-017
Zoro #
G3961618
UPC #
-
Country of Origin
China

Dimensions

Height
8 3/4 in
Spout Outside Dia.
8 3/4 in
Diameter
9 3/4 in
Mouth Outside Diameter
9 3/4 in
Overall Height
8 3/4 in
Spout Outside Diameter
3/4 in
Spout Length
3 1/4 in
Overall Diameter
9 3/4 in

Details

Item
Spout Funnel
Material
Steel
Color
Silver
Flow Capacity
112 oz
Function
Pouring Liquids
Total Capacity
4 qt
Application
Pouring Liquids
Mouth Shape
Round
Bowl Capacity
7 pint
Spout Type
Straight
Finish
Galvanized Steel
Fluid Capacity
128 fl oz

Description

Spout Funnel, Material Steel, Fluid Capacity 128 fl oz, Overall Diameter 9 3/4 in, Overall Height 8 3/4 in, Spout Outside Diameter 3/4 in, Spout Length 3 1/4 in, Color Silver, Flow Capacity 112 oz, Bowl Capacity 7 pint, Finish Galvanized Steel, Mouth Outside Diameter 9 3/4 in, Mouth Shape Round, Spout Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.