Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, Flexible, 15" L Overall

  • Mfr # 75-074

  • Zoro # G3326533


product price: $4.85
/ea
Sold in multiples of 12 for $58.20

Key Features

Material
Polyethylene Plastic
Height
17 in
Length
15 in
Color
Black
Cover
Multi-Purpose 2-Piece Funnel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-074
Zoro #
G3326533
UPC #
-
Country of Origin
United States

Dimensions

Height
17 in
Length
15 in
Diameter
6 in
Spout Outside Diameter
3/4 in

Details

Item
Funnel
Material
Polyethylene Plastic
Color
Black
Cover
Multi-Purpose 2-Piece Funnel
Flow Capacity
15 qt
Includes
12" Detachable Flexible Spout
Function
Pouring Liquids
Application
For Automotive
Total Capacity
15 in

Description

Funnel, Material Polyethylene Plastic, Spout Outside Diameter 3/4 in, Color Black, Cover Multi-Purpose 2-Piece Funnel, Flow Capacity 15 qt, Includes 12 In. Detachable Flexible Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.