Funnel, Galvanized, 1 qt. Cap.
Mfr # 75-001
Zoro # G3326603
product price: $8.15
/eaSold in multiples of 12 for $97.80
Key Features
Material
Galvanized Steel
Height
7 in
Length
12 in
Color
Siver
Cover
Heavy Duty Steel Funnel, Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-001
Zoro #
G3326603
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Length
12 in
Diameter
6 in
Spout Outside Diameter
3/4 in
Details
Item
Funnel
Material
Galvanized Steel
Color
Siver
Cover
Heavy Duty Steel Funnel, Galvanized Steel
Flow Capacity
1 qt
Total Capacity
1 qt
Function
Pouring Liquids
Application
For Automotive
Description
Funnel, Material Galvanized Steel, Spout Outside Diameter 3/4 in, Color Siver, Cover Heavy Duty Steel Funnel, Galvanized Steel, Flow Capacity 1 qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.