Zoro Homepage

Funnel, Galvanized, 8 qt. Cap.

  • Mfr # 75-004

  • Zoro # G3326585


product price: $19.89
/ea
Sold in multiples of 6 for $119.34

Key Features

Material
Galvanized Steel
Height
12 in
Length
12 in
Color
Siver
Cover
Heavy Duty Steel Funnel, Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-004
Zoro #
G3326585
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Length
12 in
Diameter
9 1/2 in
Spout Outside Diameter
1 in

Details

Item
Funnel
Material
Galvanized Steel
Color
Siver
Cover
Heavy Duty Steel Funnel, Galvanized Steel
Flow Capacity
8 qt
Function
Pouring Liquids
Includes
1" O.D. Tip with Screen
Total Capacity
8 qt
Application
Tractor

Description

Funnel, Material Galvanized Steel, Spout Outside Diameter 1 in, Color Siver, Cover Heavy Duty Steel Funnel, Galvanized Steel, Flow Capacity 8 qt, Includes 1 In. O.D. Tip with Screen

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.