Zoro Homepage

Funnel, Plastic, 2 qt.

  • Mfr # 75-070

  • Zoro # G3793589


product price: $5.99
/ea
Sold in multiples of 10 for $59.90

Key Features

Material
Polyethylene Plastic
Height
9 in
Length
7 1/2 in
Color
Red
Cover
Rugged, Corrosion-Resistant, All Purpose Funnel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-070
Zoro #
G3793589
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Length
7 1/2 in
Diameter
7 in
Spout Outside Diameter
1 in

Details

Item
Funnel
Material
Polyethylene Plastic
Color
Red
Cover
Rugged, Corrosion-Resistant, All Purpose Funnel
Flow Capacity
2 qt
Application
For Automotive
Total Capacity
2 qt
Function
Pouring Liquids

Description

Funnel, Material Polyethylene Plastic, Spout Outside Diameter 1 in, Color Red, Cover Rugged, Corrosion-Resistant, All Purpose Funnel, Flow Capacity 2 qt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.