Zoro Homepage

Funnel, Plastic, 4-1/2" dia., 8oz.

  • Mfr # 75-060

  • Zoro # G3793729


product price: $2.59
/ea
Sold in multiples of 20 for $51.80

Key Features

Material
Plastic
Height
5 in
Length
9 1/2 in
Color
Red
Cover
Durable, Oil and Gasoline Resistant Plastic, Safe for All Petroleium Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-060
Zoro #
G3793729
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Length
9 1/2 in
Diameter
4 1/2 in
Spout Outside Diameter
1/2 in

Details

Item
Funnel
Material
Plastic
Color
Red
Cover
Durable, Oil and Gasoline Resistant Plastic, Safe for All Petroleium Products
Flow Capacity
8 qt
Application
For Automotive
Function
Pouring Liquids
Total Capacity
8 oz

Description

Funnel, Material Plastic, Spout Outside Diameter 1/2 in, Color Red, Cover Durable, Oil and Gasoline Resistant Plastic, Safe for All Petroleium Products, Flow Capacity 8 qt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.