Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-001
Zoro #
G3021916
UPC #
028893750017
Country of Origin
United States
Dimensions
Length
7 in
Spout Outside Dia.
3/4 in
Diameter
6 in
Spout Length
3 in
Overall Height
7 in
Mouth Outside Diameter
6 in
Overall Diameter
6 in
Spout Outside Diameter
3/4 in
Details
Material
Steel
Item
Offset Funnel
Total Capacity
32 oz
Color
Silver
Includes
Screen
Flow Capacity
32 oz
Mouth Shape
Round
Fluid Capacity
32 fl oz
Description
Offset Funnel, Material Steel, Fluid Capacity 32 fl oz, Overall Diameter 6 in, Overall Height 7 in, Spout Outside Diameter 3/4 in, Spout Length 3 in, Color Silver, Spout , Cover -, Flow Capacity 32 oz, Includes Screen, Mouth Outside Diameter 6 in, Mouth Shape Round, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.