Funnel, Tin, 32 Oz
Mfr # 75-011
Zoro # G1232472
product price: $7.49
/eaKey Features
Material
Steel
Spout Outside Dia.
3/4 in
Length
7 1/2 in
Color
Silver
Cover
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-011
Zoro #
G1232472
UPC #
-
Country of Origin
United States
Dimensions
Spout Outside Dia.
3/4 in
Length
7 1/2 in
Diameter
6 1/2 in
Overall Height
7 1/5 in
Overall Diameter
6 1/2 in
Spout Outside Diameter
3/4 in
Mouth Outside Diameter
6 1/2 in
Spout Length
6 in
Spout Inside Diameter
6 1/2 in
Mouth Length
6 1/2 in
Mouth Width
6 1/2 in
Description
Utility Spout Funnel, Material Steel, Fluid Capacity 32 fl oz, Overall Diameter 6 1/2 in, Overall Height 7 1/5 in, Spout Outside Diameter 3/4 in, Spout Length 6 in, Color Silver, Spout No, Swivel Spout No, Cover No, Flow Capacity 32 oz, Hang Tab No, Screen No, Number of Funnels 1, Attachment Type Not Applicable, Bowl Capacity 32 oz, Cover Type Not Applicable, Finish Galvanized Steel, Includes Not Applicable, Includes End Caps No, Mouth Length 6 1/2 in, Mouth Outside Diameter 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.