Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-064
Zoro #
G1731344
UPC #
028893750642
Country of Origin
China
Dimensions
Length
7 in
Spout Outside Dia.
1 in
Diameter
8 in
Details
Material
Plastic
Item
Utility Funnel
Total Capacity
48 oz
Color
White
Includes
Hanging Tab
Description
Utility Funnel, Material Plastic, Color White, Spout , Cover -, Flow Capacity -, Includes Hanging Tab, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.