Zoro Homepage

Painted Measure, 2 qt., Steel, Black

  • Mfr # 75-662

  • Zoro # G3961688


product price: $48.49
/ea

Key Features

Material
Steel
Height
8 in
Spout Outside Dia.
8 in
Color
Black
Flow Capacity
64 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-662
Zoro #
G3961688
UPC #
-
Country of Origin
China

Dimensions

Height
8 in
Spout Outside Dia.
8 in
Diameter
6 in
Overall Diameter
6 in
Overall Height
8 in
Spout Length
14 in
Spout Outside Diameter
1/2 in

Details

Item
Measuring Container with Pour Spout
Material
Steel
Color
Black
Flow Capacity
64 oz
Application
Pouring Liquids
Function
Pouring Liquids
Total Capacity
2 qt
Includes
Flex Spout
Spout Type
Flexible
Mouth Shape
Round
Finish
Painted
Bowl Capacity
2 qt
Fluid Capacity
64 fl oz

Description

Measuring Container with Pour Spout, Material Steel, Fluid Capacity 64 fl oz, Overall Diameter 6 in, Overall Height 8 in, Spout Outside Diameter 1/2 in, Spout Length 14 in, Color Black, Flow Capacity 64 oz, Bowl Capacity 2 qt, Finish Painted, Includes Flex Spout, Mouth Shape Round, Spout Type Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.