Zoro Homepage

Strap Filter Wrench

  • Mfr # 70-719

  • Zoro # G3176616


product price: $7.79
/ea

Key Features

Capacity
Up to 6 in
Drive Size
1/2 in
Handle Color
Black
Strap Color
Black
Strap Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-719
Zoro #
G3176616
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Strap Length
6 in
For Outside Diameter
6 in
Overall Length
9 in
Handle Length
9 in
Strap Width
3 in
For Tubing Maximum Outside Diameter
6 in

Details

Item
Strap Type Filter Wrench
Capacity
Up to 6 in
Handle Color
Black
Strap Color
Black
Strap Wrench Type
Strap Wrench
Pipe Capacity
6 in
Strap Material
Nylon
Handle Type
Square Drive Handle
Handle Material
Metal
Non-Magnetic
No
Corrosion Resistant
Yes

Description

Strap Wrench, For Outside Diameter 6 in, Handle Length 9 in, Strap Width 3 in, Strap Material Nylon, Drive Size 1/2 in, Handle Material Metal, Strap Length 6 in, Pipe Capacity 6 in, For Tubing Maximum Outside Diameter 6 in, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.