Swivel Filter Wrench
Mfr # 70-625
Zoro # G2204036
product price: $10.15
/eaKey Features
Includes
Non Slip Grip
Color
Black, Gray
Capacity
Fits 3-1/2 to 3-7/8" std., 89 to 98mm dia. filters
Features
Non-Sparking
Oil Filter Wrench Type
Oil Filter Wrench with Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70-625
Zoro #
G2204036
UPC #
-
Country of Origin
United States
Dimensions
For Outside Diameter
3 1/2 in to 3 7/8 in
Strap Width
3 7/8 in
Compatible Filter Diameter - Maximum
3 7/8 in
Compatible Filter Diameter - Minimum
3 1/2 in
Handle Length
5 in
Strap Length
3 7/8 in
Overall Length
12 in
Details
Item
Swivel Filter Wrench
Includes
Non Slip Grip
Color
Black, Gray
Capacity
Fits 3-1/2 to 3-7/8" std., 89 to 98mm dia. filters
Features
Non-Sparking
Oil Filter Wrench Type
Oil Filter Wrench with Handle
Handle Color
Black
Nonsparking
No
Filter Capacity
3 1/2 in to 3 7/8 in
Non-Magnetic
No
Strap Material
Alloy Steel
Tool Type
Oil Filter Wrench Strap
Adjustment Type
Automatic
Handle Material
Metal, Plastic
Tether Style
Not Tether Capable
Strap Color
Silver
Description
Swivel Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 3 1/2 in to 3 7/8 in, Handle Length 5 in, Strap Width 3 7/8 in, Strap Length 3 7/8 in, Strap Material Alloy Steel, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.