1 gal Jug, Hydraulic Jack Oil, 32 ISO Viscosity, 10 SAE, 4 PK

  • Mfr # L0768-057

  • Zoro # G901708941


product price:  $205.99
/pk 4, $51.50/ea
Free Shipping & Returns

Key Features

Container Type
Jug
ISO Viscosity Grade
32
SAE Grade
10
Application
Hydraulic jacks
Pour Point
-30°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0768-057
Zoro #
G901708941
UPC #
89215676811
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hydraulic Jack Oil
Container Type
Jug
ISO Viscosity Grade
32
SAE Grade
10
Application
Hydraulic jacks
Pour Point
-30°F
Viscosity (SUS @ 100 F)
160
Flash Point
415°F
Series
HO
Viscosity (SUS @ 210 F)
46
Fire Point
440°F
API Gravity
31.6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.