1 gal Jug, Hydraulic Oil, 68 ISO Viscosity

  • Mfr # L0882-057

  • Zoro # G716286900


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

NSF Rating
H1
Application
Air Line Lubricators, Chains, Gearboxes, General Oiling, Hydraulics
Minimum Operating Temperature
-10 Degrees F
Container Type
Jug
Four-Ball Wear
0.36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0882-057
Zoro #
G716286900
UPC #
089215688210
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

NSF Rating
H1
Application
Air Line Lubricators, Chains, Gearboxes, General Oiling, Hydraulics
Minimum Operating Temperature
-10 Degrees F
Container Type
Jug
Four-Ball Wear
0.36 mm
Item
Hydraulic Oil
Standards
NSF-H1
Maximum Operating Temperature
515 Degrees F
Zinc-Free
Yes
Product Type
Hydraulic Oil
Pour Point
-10 Degrees F
ISO Viscosity Grade
68
Flash Point
480 Degrees F
Series
FMO-AW
Base Oil
Mineral
Color
Clear
Environmentally Acceptable Lubricant
Yes

Description

Hydraulic Oil,1 gal,Jug,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.