1 gal Synthetic PAO Fluid Jug 1000 ISO Viscosity, Water White

  • Mfr # L0979-057

  • Zoro # G701865226


product price:  $689.99
/pk 4, $172.50/ea
Free Shipping & Returns

Key Features

ISO Viscosity Grade
1000
Series
SYN LUBE
Color
Water White
Flash Point
500°F
Application
Gear and Bearing; Gear Pumps and Positive Displacement Blowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0979-057
Zoro #
G701865226
UPC #
89215697915
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Synthetic PAO Fluid
ISO Viscosity Grade
1000
Series
SYN LUBE
Color
Water White
Flash Point
500°F
Application
Gear and Bearing; Gear Pumps and Positive Displacement Blowers
Container Type
Jug
Four-Ball Wear
0.3 mm
Viscosity @ 210 F (SUS)
372
API Gravity
33.7
AGMA Number
9
Viscosity @ 100 C (cSt)
77
Neutrilization Number
0.8
Fire Point
545°F
Viscosity @ 100 F (SUS)
4900
Viscosity @ 40 C (cSt)
950

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.