Zoro Homepage

5 gal Motor Oil Pail

  • Mfr # L0754-060

  • Zoro # G401865625


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Flash Point
441°F
Application
Four-Stroke Cycle Diesel Engines
Series
GPO
SAE Grade
10W-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0754-060
Zoro #
G401865625
UPC #
89215575404
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Motor Oil
Container Type
Pail
Flash Point
441°F
Application
Four-Stroke Cycle Diesel Engines
Series
GPO
SAE Grade
10W-30
Pour Point
-49 Degrees F
Type
Oil
ISO Grade
68
Viscosity @ 100 C (cSt)
12
Viscosity @ 40 C (cSt)
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.