Shop LUBRIPLATE
See all product information
Create Account
Grease, 6 lb, Tub, Lithium Base, 250 Degrees F Max Op Temp, Off-White, Aero Series, 4 PK
Mfr # L0113-005
Zoro # G401865328
product price:Â
$
431.99
/pk 4, $108.00/ea
Free Shipping & Returns
Key Features
Container Type
Tub
Color
Off-White
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-70 Degrees F
Base Lubricant
Lithium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0113-005
- Zoro #
- G401865328
- UPC #
- 89215711369
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Tub
- Container Capacity
- 6 lb
- Color
- Off-White
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -70 Degrees F
- Base Lubricant
- Lithium
- Application
- Cables, Garage Doors, O-Rings, Seals, Trailer Landing Gear Cases
- Dropping Point
- 381°F
- Series
- AERO
- Thickener
- Lithium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov