Shop LUBRIPLATE
See all product information
Create Account
Air Comp. Oil Ac-1, 5 Gal Pail, Iso-46 Air Compressor Oil For Rotary Screw Type
- Mfr # L0705-060
- Zoro # G101865949
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
SAE Grade
20
ISO Viscosity Grade
46
Flash Point
470 Degrees F
Container Size
5 gal
Application
Air Compressors, Hydraulic Systems and Recirculating Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0705-060
- Zoro #
- G101865949
- UPC #
- 89215570508
- Country of Origin
- United States
- Item
- Air Compressor Oil
- Container Type
- Pail
- SAE Grade
- 20
- ISO Viscosity Grade
- 46
- Flash Point
- 470 Degrees F
- Application
- Air Compressors, Hydraulic Systems and Recirculating Systems
- Pour Point
- -30°F
- Viscosity @ 100C
- 6.53 cSt
Dimensions
- Container Size
- 5 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.