Air Comp. Oil Ac-3, 5 Gal Pail, Iso-150 Air Compressor Fluid For Reciprocating/Pistong Type

  • Mfr # L0708-060

  • Zoro # G201865702


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
90
ISO Viscosity Grade
150
Flash Point
460°F
Application
Air Compressors, Hydraulic Systems and Recirculating Systems
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0708-060
Zoro #
G201865702
UPC #
89215570805
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Air Compressor Oil
Container Type
Pail
SAE Grade
90
ISO Viscosity Grade
150
Flash Point
460°F
Application
Air Compressors, Hydraulic Systems and Recirculating Systems
Viscosity @ 100C
14 cSt
Pour Point
-10°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.