
Air Comp. Oil Ac-4, 4/1 Gal Jugs, Iso-220 Air Compressor Fluid For Rotary Vane Type, PK4
Mfr # L0710-057
Zoro # G901865705
product price: $193.99
/pk 4, $48.50/ea
Free Shipping & Returns
Key Features
Container Type
Jug
SAE Grade
90
ISO Viscosity Grade
220
Flash Point
495°F
Container Size
1 gal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L0710-057
Zoro #
G901865705
UPC #
89215671014
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Air Compressor Oil
Container Type
Jug
SAE Grade
90
ISO Viscosity Grade
220
Flash Point
495°F
Pour Point
0°F
Application
Air Compressors, Hydraulic Systems and Recirculating Systems
Viscosity @ 100C
18 cSt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.