Apg-140, 35 Lb Pail, Agma 7Ep Gear Oil

  • Mfr # L0119-035

  • Zoro # G501865532


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
85W-140
Container Size
35 lb
ISO Viscosity Grade
460
Series
APG
Flash Point
405°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0119-035
Zoro #
G501865532
UPC #
89215511907
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Gear Oil
SAE Grade
85W-140
ISO Viscosity Grade
460
Series
APG
Flash Point
405°F
Application
Worm Gear Boxes
Container Type
Pail
Pour Point
0°F
Viscosity @ 40 C (cSt)
410
Viscosity @ 100 C (cSt)
31
Viscosity @ 210 F (SUS)
152
Fire Point
440°F
API Gravity
26
AGMA Number
7EP
Viscosity @ 100 F (SUS)
2220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.