Apg-250, 12/2 Lb Btls, Agma 8Ep Gear Oil

  • Mfr # L0120-013

  • Zoro # G601865500


product price:  $493.99
/pk 12, $41.17/ea
Free Shipping & Returns

Key Features

SAE Grade
250
Container Size
2 lb
ISO Viscosity Grade
680
Series
APG
Flash Point
390°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0120-013
Zoro #
G601865500
UPC #
89215612017
Country of Origin
United States

Dimensions

Container Size
2 lb

Details

Item
Gear Oil
SAE Grade
250
ISO Viscosity Grade
680
Series
APG
Flash Point
390°F
Pour Point
-5°F
Container Type
Bottle
Viscosity @ 100 C (cSt)
42
AGMA Number
8EP
Viscosity @ 100 F (SUS)
3700
Fire Point
450°F
Viscosity @ 40 C (cSt)
701
Viscosity @ 210 F (SUS)
203
API Gravity
25.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.