Apg-80W-140, Drum, Agma 6Ep Multi-Vis Gear Oil

  • Mfr # L0124-040

  • Zoro # G201865795


product price: $4,587.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

ISO Viscosity Grade
320
Series
APG
Flash Point
380°F
Container Type
Drum
Pour Point
-25°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0124-040
Zoro #
G201865795
UPC #
89215412419
Country of Origin
United States

Details

Item
Gear Oil
ISO Viscosity Grade
320
Series
APG
Flash Point
380°F
Container Type
Drum
Pour Point
-25°F
Viscosity @ 40 C (cSt)
248
Fire Point
410°F
Viscosity @ 210 F (SUS)
125
Viscosity @ 100 F (SUS)
1300
API Gravity
27.1
Viscosity @ 100 C (cSt)
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.