Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Apg-80W-90, 1/4 Drum, Agma 3Ep Gear Box Fluid
Mfr # L0030-039
Zoro # G101865314
original price:Â $1,310.99 , new price: $1,149.99 , 12 percent off
new price:Â
$
1,149.99
/ea
Key Features
ISO Viscosity Grade
150
Series
APG
Color
Amber
Flash Point
380°F
Application
Automotive Type Hypoid Gears
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0030-039
- Zoro #
- G101865314
- UPC #
- 89215403004
- Country of Origin
- United States
Details
- Item
- Gear Box Fluid
- ISO Viscosity Grade
- 150
- Series
- APG
- Color
- Amber
- Flash Point
- 380°F
- Application
- Automotive Type Hypoid Gears
- Container Type
- Drum
- Pour Point
- -35°F
- Viscosity @ 210 F (SUS)
- 84
- Fire Point
- 410°F
- Viscosity @ 100 C (cSt)
- 15
- Viscosity @ 40 C (cSt)
- 144
- API Gravity
- 26.2
- Viscosity @ 100 F (SUS)
- 720
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov