Shop LUBRIPLATE
See all product information
Create Account
Synlube Hd 220, 5 Gal Pail, Synthetic Ep Fluid For Gear Boxes, Iso-220
- Mfr # L1001-060
- Zoro # G701865394
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
ISO Viscosity Grade
220
Series
SYN LUBE HD
Color
Colorless
Flash Point
540 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1001-060
- Zoro #
- G701865394
- UPC #
- 89215000586
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Synthetic Fluid
- ISO Viscosity Grade
- 220
- Series
- SYN LUBE HD
- Color
- Colorless
- Flash Point
- 540 Degrees F
- Application
- Gear and Bearings
- Container Type
- Pail
- Four-Ball Wear
- 0.34 mm
- Extreme Pressure Use
- 315 kg (4-Ball Weld Load)
- Fire Point
- 580°F
- Viscosity @ 40 C (cSt)
- 199
- Viscosity @ 100 F (SUS)
- 988
- Viscosity @ 100 C (cSt)
- 25
- AGMA Number
- 5EP
- Neutrilization Number
- 0.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.