This item is Discontinued.

Lubriplate 10 oz Gear Oil Tube 220 ISO Viscosity, 85W-90 SAE L0118-092

10 oz Gear Oil Tube 220 ISO Viscosity, 85W-90 SAE (Discontinued)

  • Mfr # L0118-092
  • Zoro # G501865723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0118-092
Zoro #
G501865723
UPC #
089215111800
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Gear Oil
SAE Grade
85W-90
ISO Viscosity Grade
220
Series
APG
Flash Point
428°F
Application
Helical Gear Boxes
Pour Point
-20°F
Container Type
Tube
Viscosity @ 100 C (cSt)
18.6
AGMA Number
4-5EP
Viscosity @ 100 F (SUS)
857
Viscosity @ 210 F (SUS)
92
Viscosity @ 40 C (cSt)
185
Fire Point
440°F
API Gravity
26.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.