Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apg-90, Drum, Agma 5Ep Gear Oil

  • Mfr # L0118-040

  • Zoro # G501865730


product price: $3,526.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

SAE Grade
85W-90
ISO Viscosity Grade
220
Series
APG
Flash Point
428°F
Application
Helical Gear Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0118-040
Zoro #
G501865730
UPC #
89215411818
Country of Origin
United States

Details

Item
Gear Oil
SAE Grade
85W-90
ISO Viscosity Grade
220
Series
APG
Flash Point
428°F
Application
Helical Gear Boxes
Container Type
Drum
Pour Point
-20°F
Fire Point
440°F
Viscosity @ 100 F (SUS)
857
API Gravity
26.5
AGMA Number
4-5EP
Viscosity @ 210 F (SUS)
92
Viscosity @ 40 C (cSt)
185
Viscosity @ 100 C (cSt)
18.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.