Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biobased Ep-2, 35 Lb Pail, Biodegradable, Water Resistant Grease

  • Mfr # L0341-035

  • Zoro # G601865234


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Container Size
35 lb
Color
Amber
Application
Articulate Tub Barges, Rudder Shafts, Wire Rope
Standards
Meets US EPA 2013 Vessel General Permit
Extreme Pressure Use
250 kg (4-Ball OK Load)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0341-035
Zoro #
G601865234
UPC #
89215534104
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Grease
Color
Amber
Application
Articulate Tub Barges, Rudder Shafts, Wire Rope
Standards
Meets US EPA 2013 Vessel General Permit
Extreme Pressure Use
250 kg (4-Ball OK Load)
Container Type
Pail
Timken OK Load
40 lb
Max. Operating Temp.
275°F
Four-Ball Wear
0.44 mm
Min. Operating Temp.
10°F
Dropping Point
385°F
Grease Thickener Type
Lithium 12 Hydroxy
NLGI Grade
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.