Biodeg. Pen. Oil, 5 Gal Pail, Biodegradable, Penetrating, Moisture Displacement Fluid, Aero/Spray

  • Mfr # L0721-060

  • Zoro # G501865525


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Form
Oil
Container Type
Pail
Container Size
5 gal
Flash Point
400°F
Green Certification or Other Recognition
USDA BioPreferred Program
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0721-060
Zoro #
G501865525
UPC #
89215572106
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Penetrating Oil
Form
Oil
Container Type
Pail
Flash Point
400°F
Green Certification or Other Recognition
USDA BioPreferred Program

Description

Biodeg. Pen. Oil, 5 Gal Pail, Biodegradable, Penetrating, Moisture Displacement Fluid, Aero And Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.