Shop LUBRIPLATE
See all product information
Create Account
C-105 Gear Lube, 36 Oz Tubes, Outboard Gear Lube, PK36
Mfr # L0034-092
Zoro # G301865619
product price:Â
$
386.99
/pk 36, $10.75/ea
Free Shipping & Returns
Key Features
Container Size
10 oz
Series
100
Color
White
Application
Motor Assembly, Rust Prevention
Lubricant Additives
Zinc Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0034-092
- Zoro #
- G301865619
- UPC #
- 89215103423
- Country of Origin
- United States
- Item
- Grease
- Series
- 100
- Color
- White
- Application
- Motor Assembly, Rust Prevention
- Lubricant Additives
- Zinc Oxide
- Max. Operating Temp.
- 140°F
- Min. Operating Temp.
- -25°F
- Container Type
- Tube
- Grease Thickener Type
- Calcium
- NLGI Grade
- 0
- Dropping Point
- 170°F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.