Shop LUBRIPLATE
See all product information
Create Account
Clearplex-1, 40 Cartridges, Clear, H-1/Food Grade Grease For Medium To High Speeds, PK40
- Mfr # L0350-098
- Zoro # G601865913
product price:Â
$
661.99
/pk of 40, $16.55/ea
Free Shipping & Returns
Key Features
Container Type
Cartridge
Color
Translucent
Maximum Operating Temperature
360 Degrees F
Minimum Operating Temperature
0 Degrees F
NSF Rating
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0350-098
- Zoro #
- G601865913
- UPC #
- 89215335008
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Cartridge
- Color
- Translucent
- Maximum Operating Temperature
- 360 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- NSF Rating
- H1
- Application
- Food and Beverage
- Series
- Clearplex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov