Shop LUBRIPLATE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clearplex-2, 1/4 Drum, Clear, H-1/Food Grade Grease For Medium Speed Bearings
- Mfr # L0351-039
- Zoro # G201865948
product price:Â
$
1,643.99
/ea
Key Features
Container Type
Drum
Color
Translucent
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
10 Degrees F
NSF Rating
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0351-039
- Zoro #
- G201865948
- UPC #
- 89215435104
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Drum
- Color
- Translucent
- Maximum Operating Temperature
- 400 Degrees F
- Minimum Operating Temperature
- 10 Degrees F
- NSF Rating
- H1
- Application
- Food and Beverage
- Series
- Clearplex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov