Shop LUBRIPLATE
See all product information
Create Account
Cs-Fg Ep-2, 40 Cartridges, Calcium Sulfonate Food Grade Grease, PK40
Mfr # L0138-098
Zoro # G301865893
product price:Â
$
959.99
/pk 40, $24.00/ea
Free Shipping & Returns
Key Features
Container Type
Cartridge
Color
Beige
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-45 Degrees F
NSF Rating
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0138-098
- Zoro #
- G301865893
- UPC #
- 89215313808
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Cartridge
- Color
- Beige
- Maximum Operating Temperature
- 450 Degrees F
- Minimum Operating Temperature
- -45 Degrees F
- NSF Rating
- H1
- Application
- Meat Processing Plants, Canneries, Dairies, Breweries
- Series
- CS-FG EP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.