Shop LUBRIPLATE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cs-Fg Ep-2, 1/4 Drum, Calcium Sulfonate Food Grade Grease
Mfr # L0138-039
Zoro # G201865900
product price:Â
$
2,250.99
/ea
Key Features
Container Type
Drum
Color
Beige
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-45 Degrees F
NSF Rating
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0138-039
- Zoro #
- G201865900
- UPC #
- 89215413805
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Drum
- Color
- Beige
- Maximum Operating Temperature
- 450 Degrees F
- Minimum Operating Temperature
- -45 Degrees F
- NSF Rating
- H1
- Application
- Meat Processing Plants, Canneries, Dairies, Breweries
- Series
- CS-FG EP