Zoro Homepage

Drum, Hydraulic Oil, 46 ISO Viscosity, 20 SAE

  • Mfr # L0949-062

  • Zoro # G701708936


product price: $2,099.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Container Type
Drum
SAE Grade
20
Color
Amber
Application
Hydraulic Systems and Air Compressors
Green Certification or Other Recognition
Zinc Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0949-062
Zoro #
G701708936
UPC #
89215494910
Country of Origin
United States

Details

Item
Hydraulic Oil
Container Type
Drum
ISO Viscosity Grade
46
SAE Grade
20
Color
Amber
Application
Hydraulic Systems and Air Compressors
Green Certification or Other Recognition
Zinc Free
Viscosity (SUS @ 100 F)
240
Series
ZF
Flash Point
470°F
AGMA
1
API Gravity
32
Fire Point
510°F
Viscosity (SUS @ 210 F)
51
Aniline Point
240°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.