Zoro Homepage

Drum, Hydraulic Oil, 68 ISO Viscosity, 20 SAE

  • Mfr # L0950-062

  • Zoro # G401708939


product price: $2,099.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Container Type
Drum
SAE Grade
20
Color
Amber
Application
Hydraulic Systems and Air Compressors
Viscosity (SUS @ 100 F)
328
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0950-062
Zoro #
G401708939
UPC #
89215495016
Country of Origin
United States

Details

Item
Hydraulic Oil
Container Type
Drum
ISO Viscosity Grade
68
SAE Grade
20
Color
Amber
Application
Hydraulic Systems and Air Compressors
Viscosity (SUS @ 100 F)
328
Series
ZF
Green Certification or Other Recognition
Zinc Free
Flash Point
475°F
Fire Point
510°F
Viscosity (SUS @ 210 F)
55
AGMA
2
API Gravity
31.8
Aniline Point
250°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.