Shop LUBRIPLATE
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grease, 120 lb, Drum, 250 Degrees F Max Op Temp, Off-White, DS-ES Series
Mfr # L0137-039
Zoro # G001865865
product price:Â
$
1,103.99
/ea
Key Features
Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
40 Degrees F
Application
Aircraft Switch Assemblies, Battery Posts, Electrical Switch Contacts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0137-039
- Zoro #
- G001865865
- UPC #
- 89215413706
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Drum
- Color
- Off-White
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- 40 Degrees F
- Application
- Aircraft Switch Assemblies, Battery Posts, Electrical Switch Contacts
- Dropping Point
- 360°F
- Series
- DS-ES
- Thickener
- Lithium Complex
- Container Capacity
- 120 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.