Shop LUBRIPLATE
See all product information
Create Account
Fgl-0, 12 Oz Tubs, H-1/Food Grade White Grease For Auto Lube Greasing Systems, PK12
- Mfr # L0230-004
- Zoro # G901865828
product price:Â
$
275.99
/pk 12, $23.00/ea
Free Shipping & Returns
Key Features
Container Type
Tub
Container Size
16 oz
Color
White
Maximum Operating Temperature
335 Degrees F
Minimum Operating Temperature
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0230-004
- Zoro #
- G901865828
- UPC #
- 89215723010
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Tub
- Color
- White
- Maximum Operating Temperature
- 335 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- NSF Rating
- H1
- Application
- High-Speed Can Closing Equipment, Centralized Lubrication Systems
- Series
- FGL