Shop LUBRIPLATE
See all product information
Create Account
Fgl-2, 12 Oz Tubs, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing, PK12
- Mfr # L0232-004
- Zoro # G001865384
product price:Â
$
265.99
/pk of 12, $22.17/ea
Free Shipping & Returns
Key Features
Container Type
Tub
Container Size
16 oz
Color
White
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0232-004
- Zoro #
- G001865384
- UPC #
- 89215723201
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Item
- Grease
- Container Type
- Tub
- Color
- White
- Maximum Operating Temperature
- 400 Degrees F
- Minimum Operating Temperature
- 10 Degrees F
- NSF Rating
- H1
- Application
- Multi-Purpose Food Grade Applications Under Severe Operating Conditions Such As Water, Steam, High-Temperature
- Series
- FGL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.