Shop LUBRIPLATE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fgl-Cc, 1/4 Drum, H-1/Food Grade White Grease For Auto Lube Systems On Can Seamers
- Mfr # L0229-039
- Zoro # G001865858
product price:Â
$
1,765.99
/ea
Key Features
Container Type
Drum
Color
White
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-10 Degrees F
NSF Rating
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0229-039
- Zoro #
- G001865858
- UPC #
- 89215422906
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Drum
- Color
- White
- Maximum Operating Temperature
- 350 Degrees F
- Minimum Operating Temperature
- -10 Degrees F
- NSF Rating
- H1
- Application
- High-Speed Can Closing Equipment, Centralized Lubrication Systems
- Series
- FGL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.