Shop LUBRIPLATE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fmo-3800-Aw, 1/4 Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes, Iso-680
- Mfr # L0888-061
- Zoro # G101865369
product price:Â
$
1,180.99
/ea
Key Features
Container Type
Drum
Color
Colorless
NSF Rating
H1
Application
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
Series
FMO-AW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0888-061
- Zoro #
- G101865369
- UPC #
- 89215488803
- Country of Origin
- United States
Details
- Item
- Mineral Oil
- Container Type
- Drum
- Color
- Colorless
- NSF Rating
- H1
- Application
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- Series
- FMO-AW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov