Shop LUBRIPLATE
See all product information
Create Account
Fmo-85, 4/1 Gal Jugs, Iso-22 H-1/Food Grade Usp White Mineral Oil, PK4
- Mfr # L0740-057
- Zoro # G301865343
product price:Â
$
244.99
/pk 4, $61.25/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Container Size
1 gal
NSF Rating
H1
Application
Food Processing Applications
Series
FMO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0740-057
- Zoro #
- G301865343
- UPC #
- 89215674015
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Mineral Oil
- Container Type
- Jug
- NSF Rating
- H1
- Application
- Food Processing Applications
- Series
- FMO