Shop LUBRIPLATE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fp-150-L Oil, 1/4 Drum, H-1/Food Grade, Iso-100 Fluid For Bearings And Chains
- Mfr # L0736-061
- Zoro # G701865462
product price:Â
$
1,119.99
/ea
Key Features
Container Type
Drum
Color
Clear
NSF Rating
H1
Application
Chains, Conveyors, Wire Ropes, Sight Feed Oilers
Series
FP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0736-061
- Zoro #
- G701865462
- UPC #
- 89215473601
- Country of Origin
- United States
- Item
- Oil
- Container Type
- Drum
- Color
- Clear
- NSF Rating
- H1
- Application
- Chains, Conveyors, Wire Ropes, Sight Feed Oilers
- Series
- FP