Shop LUBRIPLATE

Gear Oil, 1 gal, Jug, Amber, PGO Series, 4 PK

  • Mfr # L0839-057

  • Zoro # G500663283


product price:  $416.99
/pk 4, $104.25/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Lubricant Type
Oil
Container Capacity
1 gal
Color
Amber
ISO Viscosity Grade
460
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0839-057
Zoro #
G500663283
UPC #
89215683918
Country of Origin
United States

Details

Container Type
Jug
Lubricant Type
Oil
Container Capacity
1 gal
Color
Amber
ISO Viscosity Grade
460
Flash Point
536 Degrees F
Application
Bevel Helical, Helical, Planetary, Worm Gear Reducers
Pour Point
-33°F
SAE Grade
140
Green Certification or Other Recognition
Inherently Biodegradable
Series
PGO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.