Zoro Homepage

Gear Shield, 4/6 Lb Tubs, Soft Open Gear Grease, PK4

  • Mfr # L0150-005

  • Zoro # G401865861


product price: $403.99
/pk 4, $101.00/ea
Free Shipping & Returns

Key Features

Container Size
6 lb
Color
Black
Application
Open Gearing
Min. Operating Temp.
15°F
Max. Operating Temp.
265°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0150-005
Zoro #
G401865861
UPC #
-
Country of Origin
United States

Dimensions

Container Size
6 lb

Details

Item
Grease
Color
Black
Application
Open Gearing
Min. Operating Temp.
15°F
Max. Operating Temp.
265°F
Container Type
Tub
Grease Thickener Type
Lithium/Asphalt
NLGI Grade
1
Dropping Point
350°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.