Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Shield X-Hvy, ¼ Drum, Heavy Duty, Thick, Tacky Open Gear Grease

  • Mfr # L0152-039

  • Zoro # G701865318


product price: $1,401.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Application
Heavy-Duty Construction, Racks, Pinions, Slides, Open Gears
Min. Operating Temp.
20°F
Dropping Point
370°F
Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0152-039
Zoro #
G701865318
UPC #
89215415205
Country of Origin
United States

Details

Item
Grease
Color
Black
Application
Heavy-Duty Construction, Racks, Pinions, Slides, Open Gears
Min. Operating Temp.
20°F
Dropping Point
370°F
Container Type
Drum
Max. Operating Temp.
275°F
NLGI Grade
3
Grease Thickener Type
Lithium/Asphalt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.