This item is Discontinued.

This item is Discontinued.
Grease, 28 oz, Cartridge, White (Discontinued)
Mfr #
L0330-010
Zoro #
G505831526
UPC # 89215333004
Country of Origin United States
Category Lubricants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0330-010
- Zoro #
- G505831526
- UPC #
- 89215333004
- Country of Origin
- United States
Dimensions
- Size
- 28 oz
Details
- Container Type
- Cartridge
- Lubricant Type
- Grease
- Color
- White
- ISO Viscosity Grade
- 220
- Dropping Point
- 600°F
- Pour Point
- -22°F
- Thickener Type
- PTFE
- Series
- SYNXTREME HT MAX
- Lubricant Application
- High Temperature Rolling Element Applications Requiring Chemical And Solvent Resistance
Description
Perfluoropolyether(PTFE) thickened grease
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov